Zoro Homepage

Charge and Sync Braided 6 ft. Lightning to USB Cable (Black)

  • Mfr # IEN-BC6L-BK

  • Zoro # G0257346


product price: $19.99
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
Lightning/USB
Features
Reversible, Charging
Product Type
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEN-BC6L-BK
Zoro #
G0257346
UPC #
758302166794
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Black
Cable Type
Lightning/USB
Features
Reversible, Charging
Product Type
Data Transfer Cable

Description

Looking for a cable to charge and sync your Apple devices? This iEssentials 6 ft. Charge and Sync Braided Lightning to USB Cable (Black) will keep all your Apple devices powered up. Sync and connect through any USB port.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.