This item is Discontinued.

Ifm 20M 50V-Ac 60V-Dc Cordset Cable EVC388

This item is Discontinued.

Ifm

20M 50V-Ac 60V-Dc Cordset Cable (Discontinued)

Mfr # EVC388
Zoro # G805303884
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVC388
Zoro #
G805303884
UPC #
-
Country of Origin
Unknown

Dimensions

Length
65.6168 ft

Details

Voltage (AC)
50 V-AC
Voltage (DC)
60 V-DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.