Zoro Homepage

Adapter, 1 In, for Flow Meter SM8, PK2

  • Mfr # US0041

  • Zoro # G6801392


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SM8000, SM80001, SM8004
Wetted Materials
316L Stainless Steel
Type
Female Thread Adapter 1 in G (BSPP) X 1 in NPT
Includes
(2) Sealing Rings
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US0041
Zoro #
G6801392
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1"
For Pipe Size
1 in

Details

Item
Flowmeter Adapter
For Use With Mfr. Model Number
SM8000, SM80001, SM8004
Wetted Materials
316L Stainless Steel
Type
Female Thread Adapter 1 in G (BSPP) X 1 in NPT
Includes
(2) Sealing Rings
Connection Type
NPT
Product Type
Mounting Adapter
Compatible with Brand
IFM
Compatible with Manufacturer Model Number
SM8000, SM80001, SM8004
Compatible Manufacturer Part Number
SM8000, SM80001, SM8004
Compatible Manufacturer Model Number
SM8000, SM80001, SM8004
Compatible with Manufacturer Model No.
SM8000, SM80001, SM8004
Compatible with Mfr. Model No.
SM8000, SM80001, SM8004
For Use with Mfr Model Number
SM8000, SM80001, SM8004
Compatible Pump Manufacturer Part Number
SM8000, SM80001, SM8004
Compatible Mfr. Model Number
SM8000, SM80001, SM8004

Description

Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM8000, SM80001, SM8004, Includes (2) Sealing Rings, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.