Zoro Homepage

Adapter, 3/4 In, for Flow Meter

  • Mfr # E40193

  • Zoro # G6997295


product price: $81.39
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SM8000, SM80001, SM8004
Wetted Materials
316L Stainless Steel
Includes
(2) Sealing Rings
For Pipe Size
3/4 in
Connection Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40193
Zoro #
G6997295
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4"

Details

Item
Flowmeter Adapter
For Use With Mfr. Model Number
SM8000, SM80001, SM8004
Wetted Materials
316L Stainless Steel
Includes
(2) Sealing Rings
Connection Type
NPT
Compatible with Manufacturer Model Number
SM8000, SM80001, SM8004
Compatible with Brand
IFM
Product Type
Mounting Adapter
Compatible Manufacturer Part Number
SM8000, SM80001, SM8004
Compatible Manufacturer Model Number
SM8000, SM80001, SM8004
Compatible with Manufacturer Model No.
SM8000, SM80001, SM8004
Compatible with Mfr. Model No.
SM8000, SM80001, SM8004
For Use with Mfr Model Number
SM8000, SM80001, SM8004
Compatible Pump Manufacturer Part Number
SM8000, SM80001, SM8004
Compatible Mfr. Model Number
SM8000, SM80001, SM8004

Description

Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM8000, SM80001, SM8004, Includes (2) Sealing Rings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.