AS-i Flat cable, 100 Meter
Mfr # E74000
Zoro # G103528743
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
2
Standards
EAC
Width
1.5 sq mm
Length
328 ft
Package Type
Coiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E74000
Zoro #
G103528743
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.5 sq mm
Length
328 ft
Details
Item
Flat Cable
Number of Conductors
2
Standards
EAC
Package Type
Coiled
Maximum Operating Temperature
185 Degrees F
Bus System Type
AS-Interface
Minimum Operating Temperature
-40 Degrees F
Operating Voltage
26.5 to 31.6V DC
Cable Jacket Color
Yellow
Cable Jacket Material
EPDM
Conductor Insulation Color
Blue & Brown
Operating voltage [V]
26.5...31.6 DC
Electrical connection
Cable: 100 m, EPDM, Halogen-free, yellow; 2 x 1.5 mm²
Ambient temperature [°C]
-40...85
Design
for use of insulation displacement technology
Special feature
Halogen-free
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.