Coaxial Tube, 3/4 In NPT, 39 In
Mfr # E43220
Zoro # G6427407
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Length
39.4 in
Product Type
Coaxial Tube
Compatible with Manufacturer Model Number
LR3000, LR7000, LR8000
Compatible with Brand
IFM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E43220
Zoro #
G6427407
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
39.4 in
Connection Size
3/4 in
Details
Item
Coaxial Tube
Housing Material
Stainless Steel
Product Type
Coaxial Tube
Compatible with Manufacturer Model Number
LR3000, LR7000, LR8000
Compatible with Brand
IFM
Connection Type
NPT
Compatible Manufacturer Part Number
LR3000, LR7000, LR8000
Compatible Manufacturer Model Number
LR3000, LR7000, LR8000
For Use With Mfr. Model Number
LR3000, LR7000, LR8000
Compatible with Manufacturer Model No.
LR3000, LR7000, LR8000
Compatible with Mfr. Model No.
LR3000, LR7000, LR8000
For Use with Mfr Model Number
LR3000, LR7000, LR8000
Compatible Pump Manufacturer Part Number
LR3000, LR7000, LR8000
Compatible Mfr. Model Number
LR3000, LR7000, LR8000
Description
Coaxial Tube, Product Type Coaxial Tube, Connection Size 3/4 in, Connection Type NPT, Housing Material Stainless Steel, Overall Length 39.4 in, Compatible with Brand IFM, Compatible with Grainger Part Number 24JZ41, 24JZ43, 24JZ44, Compatible with Manufacturer Model Number LR3000, LR7000, LR8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.