Zoro Homepage

Coaxial Tube, 3/4 In NPT, 63 In

  • Mfr # E43221

  • Zoro # G7113267


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 in
Housing Material
Stainless Steel
Product Type
Coaxial Tube
Compatible with Brand
IFM
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E43221
Zoro #
G7113267
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 in
Connection Size
3/4 in

Details

Item
Coaxial Tube
Housing Material
Stainless Steel
Product Type
Coaxial Tube
Compatible with Brand
IFM
Connection Type
NPT
Compatible with Manufacturer Model Number
LR3000, LR7000, LR8000
Compatible Manufacturer Part Number
LR3000, LR7000, LR8000
Compatible Manufacturer Model Number
LR3000, LR7000, LR8000
For Use With Mfr. Model Number
LR3000, LR7000, LR8000
Compatible with Manufacturer Model No.
LR3000, LR7000, LR8000
Compatible with Mfr. Model No.
LR3000, LR7000, LR8000
For Use with Mfr Model Number
LR3000, LR7000, LR8000
Compatible Pump Manufacturer Part Number
LR3000, LR7000, LR8000
Compatible Mfr. Model Number
LR3000, LR7000, LR8000

Description

Coaxial Tube, Product Type Coaxial Tube, Connection Size 3/4 in, Connection Type NPT, Housing Material Stainless Steel, Overall Length 63 in, Compatible with Brand IFM, Compatible with Grainger Part Number 24JZ41, 24JZ43, 24JZ47, Compatible with Manufacturer Model Number LR3000, LR7000, LR8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.