Zoro Homepage

Compact HF RFID device

  • Mfr # DTE601

  • Zoro # G615820809


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Compatible Frequency Range
Medium Range
Operating Frequency
13.56 MHz
Maximum Monitoring Range to Front of Write/Read Head
600 mm
Maximum Monitoring Range to Side of Write/Read Head
850 mm
Electrical Design
Push-Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE601
Zoro #
G615820809
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118.6 mm
Overall Depth
50 mm
Overall Width
113 mm

Details

Item
Compact RFID Device
Compatible Frequency Range
Medium Range
Operating Frequency
13.56 MHz
Maximum Monitoring Range to Front of Write/Read Head
600 mm
Maximum Monitoring Range to Side of Write/Read Head
850 mm
Electrical Design
Push-Pull
Minimum Operating Voltage
19.2 V DC
Maximum Operating Voltage
28.8 V DC
Number of Digital Ouputs
2
Communication Interface
Ethernet
Maximum Voltage Drop Switching Output
2 V DC
Protection Class
III
Maximum Monitoring Distance to RFID Tag
150 mm (50 mm Transponder), 180 mm (ISO Card)
Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Data Transmission Protocol
PROFINET
Electrical Connection - Voltage
5-Pin M12 A-Coding
Parameter Setting Protocol
TCP/IP
Current Consumption
500 mA
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Malaysia, Singapore, South Korea, Taiwan, USA, Vietnam
Frequency Type
High Frequency
Maximum Current Load Per Output
100 mA
IP Rating
IP 67
Minimum Operating Temperature
-4 Degrees F
Product Type
Compact RFID Device
Standards
ISO 15693
Maximum Operating Temperature
60 Degrees C

Description

Compact HF RFID device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.