Zoro Homepage

Compact UHF RFID device

  • Mfr # DTE904

  • Zoro # G816383752


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Minimum Operating Voltage
19.2 V DC
Maximum Monitoring Range to Front of Write/Read Head
4,000 mm
Radio Approval for Countries
Canada, Mexico, USA
Maximum Monitoring Distance to RFID Tag
1.9 m to E80393 ID tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE904
Zoro #
G816383752
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
50 mm
Overall Width
113 mm
Overall Length
118.6 mm

Details

Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Minimum Operating Voltage
19.2 V DC
Maximum Monitoring Range to Front of Write/Read Head
4,000 mm
Radio Approval for Countries
Canada, Mexico, USA
Maximum Monitoring Distance to RFID Tag
1.9 m to E80393 ID tag
Electrical Design
Push-Pull
Compatible Frequency Range
Long Range
Minimum Operating Temperature
-4 Degrees F
Transmission Power EIRP
200 mW
Communication Interface
Ethernet
Number of Digital Ouputs
2
Product Type
Compact RFID Device
Maximum Voltage Drop Switching Output
2 V DC
Data Transmission Protocol
TCP/IP
Standards
EPC Class1 GEN2/ISO 18000-63
IP Rating
IP 67
Maximum Operating Voltage
28.8 V DC
Operating Frequency
902 to 928 MHz
Protection Class
III
Frequency Type
Ultra-High Frequency
Maximum Operating Temperature
55 Degrees F
Current Consumption
500 mA
Electrical Connection - Voltage
5-Pin M12 A-Coding
Item
Compact RFID Device
Maximum Monitoring Range to Side of Write/Read Head
2,000 mm
Maximum Current Load Per Output
100 mA
Parameter Setting Protocol
TCP/IP

Description

Compact UHF RFID device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.