This item is Discontinued.

Ifm Compressed Gas Sensor, R 1" Pipe SD8100

This item is Discontinued.

Ifm

Compressed Gas Sensor, R 1" Pipe (Discontinued)

Mfr # SD8100
Zoro # G0882493
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD8100
Zoro #
G0882493
UPC #
-
Country of Origin
Germany

Details

Item
Compressed Gas Sensor,R 1" Pipe

Description

Compressed Gas Sensor,R 1 In. Pipe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.