Zoro Homepage

Connection cable

  • Mfr # EVC402

  • Zoro # G422708178


product price: $75.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC402
Zoro #
G422708178
UPC #
-
Country of Origin
Poland

Description

Resistant to oils and coolants. Permanent, reliable sealing even when mounted without tools. High protection rating for the requirements of harsh industrial environments. Vibration and shock resistant thanks to coupling ring with locking mechanism. Mechanical end stop to protect the O-ring from destruction. Cables: 6 m, PUR, Halogen-free, black, O 4.3 mm; 4 x 0.34 mm2 (42 x O 0.1 mm ). Connector(Plug): 6 m, PUR, Halogen-free, black, O 4.3 mm; 4 x 0.34 mm2 (42 x O 0.1 mm ). Connector(Socket): 1 x M12, angled; coding: A; Moulded body: TPU (urethane), orange; Locking: brass, nickel-plated; sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.