Zoro Homepage

Converter, Analog

  • Mfr # TP3237

  • Zoro # G6667473


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 to 32V DC
Width (In.)
101/1000 in
Type
Analog
Length (In.)
73/100 in
Operating Temp. Range (F)
-58 Degrees to 212 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3237
Zoro #
G6667473
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
101/1000 in
Length (In.)
73/100 in
Height (In.)
2 7/100 in
Overall Depth
11/16 in
Overall Length
2 1/16 in

Details

Item
Converter
Voltage
20 to 32V DC
Type
Analog
Operating Temp. Range (F)
-58 Degrees to 212 Degrees
Input Voltage
20 to 32V DC
Accessory Type
Converter
Wireless
No
Standards
CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1
Compatible Brand and Series
IFM Efector
Compatible Manufacturer Model Number
PT100, PT1000
Function
Converts RTD to Analog
Product Type
Convertor
Weight
0.09 lb
Application
Heating Control
IP Rating
IP67
Compatible with Manufacturer Model Number
PT100, PT1000
Compatible Manufacturer Part Number
PT100, PT1000
For Use With Mfr. Model Number
PT100, PT1000
Compatible with Manufacturer Model No.
PT100, PT1000
Compatible with Mfr. Model No.
PT100, PT1000
For Use with Mfr Model Number
PT100, PT1000
Compatible Pump Manufacturer Part Number
PT100, PT1000
Compatible Mfr. Model Number
PT100, PT1000

Description

Converter, IP Rating IP67, Input Voltage 20 to 32V DC, Compatible Manufacturer Model Number PT100, PT1000, Standards CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1, Product Type Convertor, Application Heating Control, Overall Length 2 1/16 in, Weight 0.09 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.