Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Receptacle, Female

  • Mfr # E18212

  • Zoro # G7470032


product price: $17.75
/ea

Key Features

End 1 Number of Pins
3
Cable Length
2 m
Wire Size
22 AWG
IP Rating
IP68
End 1 Keyway
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18212
Zoro #
G7470032
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP68
End 1 Keyway
Dual
Features
Gold Plated Contacts; Resistant To Oils And Coolants; Reliable Sealing; Robust Housing; High Shock And Vibration Resistance; Silicone Free; Halogen Free; Drag Chain Suitability
End 1 Gender and Plug End
Female Straight
Temp. Range
-20 Degrees to 80 Degrees C
End 2 Gender and Plug End
Bare Wire
End 1 Thread
1/2"-20
Number of Conductors
3
Max. Voltage
300VAC/DC
Standards
UL and cULus Listed
End 1 Connection Type
1/2 in
Max. Amps
4 A
End 2 Connection Type
Bare Wire
Color
Yellow
For Use With
Harsh Industrial Environment
End 1 Number of Keyways
2
Cable Jacket Material
PVC
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Female
Maximum Operating Temperature
176 Degrees F
Number of Wires
3
End 1 Mounting Orientation
Straight
Cable Jacket Color
Yellow
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards UL and cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.