Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 3 Pin, Receptacle, Female

  • Mfr # EVC144

  • Zoro # G9071063


product price: $17.39
/ea

Key Features

End 1 Number of Pins
3
Cable Length
2 m
Wire Size
24 AWG
IP Rating
IP65, IP67, IP68, IP69K
Temp. Range
-25 Degrees to 90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC144
Zoro #
G9071063
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Wire Size
24 AWG
Dimensions [mm]
19 x 10 x 25.5

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP65, IP67, IP68, IP69K
Temp. Range
-25 Degrees to 90 Degrees C
End 1 Connection Type
M8
End 1 Thread
M8
Standards
cRUus Approval
Number of Conductors
3
Max. Amps
3 A
Features
Gold Plated Contacts; Resistant To Oils And Coolants; Reliable Sealing; Robust Housing; High Shock And Vibration Resistance; Silicone Free; Halogen Free; Drag Chain Suitability
End 1 Keyway
Single
End 2 Gender and Plug End
Bare Wire
End 1 Gender and Plug End
Female Right Angle
End 2 Connection Type
Bare Wire
Max. Voltage
50VAC/60VDC
For Use With
Harsh Industrial Environment
Color
Black
End 1 Number of Keyways
1
Cable Jacket Material
PUR
End 1 Mounting Orientation
Right Angle
Number of Wires
3
End 1 Gender
Female
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
176 Degrees F
Cable Jacket Color
Black
Materials
housing: TPU orange; Sealing: FKM
Ambient temperature [°C]
-25...90
Max. current load total [A]
3
Connection
Connector: 1 x M8, angled; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.3...0.5 Nm
Material nut
brass, nickel-plated
Ambient temperature (moving) [°C]
-25...90
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Protection class
III
Operating voltage [V]
< 50 AC / < 60 DC
Electrical connection
Cable: 2 m, PUR, Halogen-free, black, Ø 3.7 mm; 3 x 0.25 mm² (32 x Ø 0.1 mm )
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 24 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.