Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5 Pin, Receptacle, Female

  • Mfr # EVC019

  • Zoro # G6881427


product price: $22.39
/ea

Key Features

End 1 Number of Pins
5
End 2 Number of Pins
4
Cable Length
5 m
Wire Size
22 AWG
IP Rating
IP65, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC019
Zoro #
G6881427
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
5
End 2 Number of Pins
4
IP Rating
IP65, IP67, IP68, IP69K
Temp. Range
-25 Degrees to 90 Degrees C
End 1 Keyway
Single
Features
Gold Plated Contacts; Resistant To Oils And Coolants; Reliable Sealing; Robust Housing; High Shock And Vibration Resistance; Silicone Free; Halogen Free; Drag Chain Suitability
Max. Amps
4 A
Max. Voltage
250VAC/300VDC
End 2 Gender and Plug End
Male Straight
Number of Conductors
4
End 2 Keyway
Single
End 1 Connection Type
M12
End 2 Thread
M12
End 1 Thread
M12
Standards
cRUus Approval
End 1 Gender and Plug End
Female Right Angle
End 2 Connection Type
M12
For Use With
Harsh Industrial Environment
Color
Black
End 1 Number of Keyways
1
End 2 Number of Keyways
1
End 1 Mounting Orientation
Right Angle
End 2 Gender
Female
End 1 Gender
Male
Maximum Operating Temperature
167 Degrees F
End 2 Mounting Orientation
Straight
Cable Jacket Material
PUR
Cable Jacket Color
Black
Number of Wires
4
Minimum Operating Temperature
-13 Degrees F
Materials
housing: TPU orange; Sealing: FKM
Storage humidity [%]
10...100
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Storage temperature [°C]
-25...55
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Material nut
brass, nickel-plated
Ambient temperature [°C]
-25...90
Connection
Cable: 5 m, PUR, Halogen-free, black, Ø 4.3 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Protection class
II
Ambient temperature (moving) [°C]
-25...90
Max. current load total [A]
4
Operating voltage [V]
< 250 AC / < 300 DC
Electrical connection
Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm, Connector: 1 x M12, angled; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Storage temperature [°C]
-25...55
Ambient temperature [°C]
-25...90
Ambient temperature (moving) [°C]
-25...90
Product Type
Double Ended

Description

Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.