Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5 Pin, Receptacle, Female

  • Mfr # EVT005

  • Zoro # G7542281


product price: $26.69
/ea

Key Features

End 1 Number of Pins
5
Cable Length
10 m
Wire Size
22 AWG
IP Rating
IP65, IP67, IP68, IP69K
End 1 Thread
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVT005
Zoro #
G7542281
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP67, IP68, IP69K
End 1 Thread
M12
Max. Amps
4 A
Max. Voltage
250VAC/300VDC
End 1 Gender and Plug End
Female Right Angle
End 1 Connection Type
M12
Number of Conductors
4
Temp. Range
-25 Degrees to 100 Degrees C
Standards
cRUus Approval
End 2 Gender and Plug End
Bare Wire
Features
Gold Plated Contacts; Resistant To Oils And Coolants; Reliable Sealing; Robust Housing; High Shock And Vibration Resistance; Silicone Free; Halogen Free; Drag Chain Suitability
End 1 Keyway
Single
End 2 Connection Type
Bare Wire
For Use With
Hygienic And Wet Areas In The Food Industry
Color
Orange
End 1 Number of Keyways
1
End 1 Gender
Female
Number of Wires
4
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Right Angle
Cable Jacket Material
PVC
Cable Jacket Color
Orange
Maximum Operating Temperature
122 Degrees F
Application
hygienic and wet areas in the food industry
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Ambient temperature (moving) [°C]
5...100
Max. current load total [A]
4
Sealing material
EPDM
Connection
Connector: 1 x M12, angled; coding: A; Moulded body: PVC, orange; Locking: stainless steel (1.4404 / 316L); Sealing: EPDM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Storage humidity [%]
10...100
Material nut
stainless steel (1.4404 / 316L)
Storage temperature [°C]
-25...55
Moulded-body material
PVC
Operating voltage [V]
< 250 AC / < 300 DC
Electrical connection
Cable: 10 m, PVC, orange, Ø 4.9 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Special feature
Free from silicone; Gold-plated contacts; Drag chain suitability
Ambient temperature [°C]
-25...100
Protection class
II
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Orange, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.