Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, For Use with PN4XXX Series

  • Mfr # E18027

  • Zoro # G6220173


product price: $44.89
/ea

Key Features

End 1 Number of Pins
5
Cable Length
4m
Wire Size
22 AWG
IP Rating
IP68
End 1 Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E18027
Zoro #
G6220173
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP68
End 1 Keyway
Single
End 2 Gender and Plug End
Bare Wire
Number of Conductors
5
For Use With
PN4 Series; Space Restricted Areas; Harsh Industrial Environment
End 2 Connection Type
Bare Wire
End 1 Gender and Plug End
Female Right Angle
End 1 Connection Type
1/2 in
Temp. Range
-40 Degrees to 90 Degrees C
Max. Voltage
250VAC/DC
Color
Black
End 1 Thread
1/2"-20
Max. Amps
4 A
End 1 Number of Keyways
1
Cable Jacket Color
Black
End 1 Gender
Female
Minimum Operating Temperature
-40 Degrees F
Number of Wires
5
End 1 Mounting Orientation
Right Angle
Cable Jacket Material
PUR
Maximum Operating Temperature
194 Degrees F
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 4 m, Cable Jacket Color Black, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, End 1 Number of Keyways 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.