Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ifm Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded IG7107

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded (Discontinued)

  • Mfr # IG7107
  • Zoro # G6727831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG7107
Zoro #
G6727831
UPC #
-
Country of Origin
Germany

Dimensions

Length
61 mm
Dimensions [mm]
M18 x 1 / L = 60
Overall Height
60 mm
Cable Length
2 m
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
15 to 30V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
300 Hz
IP Rating
IP67
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A002
Includes
(2) Lock Nuts
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
Max. Current Load
100mA
Electrical Connection
Bare Wire
Short-circuit protection
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Overload protection
yes
Sensing range [mm]
8
Reverse polarity protection
yes
Electrical design
NPN
Operating distance [mm]
0...6.48
Display
switching status 1 x LED, yellow
Thread designation
M18 x 1
Housing
threaded type
UL approval
Ta -25...75°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A002 File number UL E174191
Protection
IP 67
Real sensing range Sr [mm]
8± 10 %
Tightening torque [Nm]
25
Protection class
III
Switching frequency DC [Hz]
300
Embedded software included
yes
Permanent current rating of switching output DC [mA]
100
Switch point drift [% of Sr]
-10...10
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Ambient temperature [°C]
-25...75
Operating voltage [V]
10...30 DC
Materials
housing: brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Items supplied
lock nuts: 2
Mounting
non-flush mountable
MTTF [years]
1675
Max. voltage drop switching output DC [V]
2.5
Hysteresis [% of Sr]
3...15
Current consumption [mA]
< 10
Connection
Cable: 2 m, PUR, Ø 4.0 mm; 3 x 0.34 mm²
Ambient temperature [°C]
-25...75
Output Circuit Contact Form
NO
Operating Temperature - Maximum
167 Degrees F
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Body Material
Brass
Sensing Face Shielding
Unshielded
Style
Cylindrical, Inductive
Sensing Distance - Maximum
8 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Body Finish
Bronze Coated
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Current - Maximum
100 mA
Output Circuit Voltage - Maximum
2.5 V DC
Switching Frequency
300 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.