Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IGS242

  • Zoro # G0528221


product price: $38.79
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
60 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGS242
Zoro #
G0528221
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Dimensions [mm]
M18 x 1 / L = 60
Overall Diameter
18 mm
Overall Height
60 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Operating Temp. Range
-40 Degrees to 185 Degrees F
Max. Current Load
100mA
Description/Special Features
Overload And Short Protection
Includes
(2) Lock Nuts
IP Rating
IP65, IP66, IP67, IP68, IP69K
Electrical Connection
M12
Hysteresis [% of Sr]
3...15
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Items supplied
lock nuts: 2
Salt spray test
EN 60068-2-52 Kb severity level 5 (4 test cycles)
Operating voltage [V]
10...30 DC
Current consumption [mA]
< 10
Electrical design
PNP
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Special feature
Gold-plated contacts; Increased sensing range
Vibration resistance
EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
Short-circuit protection
yes
Fast temperature change
EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
Switching frequency DC [Hz]
300
Shock resistance
EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
Operating distance [mm]
0...9.72
Sensing range [mm]
12
Ambient temperature [°C]
-40...85
Reverse polarity protection
yes
Permanent current rating of switching output DC [mA]
100
MTTF [years]
1685
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Thread designation
M18 x 1
Increased sensing range
yes
Protection class
III
Protection
IP 65; IP 66; IP 67; IP 68; IP 69K
Embedded software included
yes
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Continuous shock resistance
EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
Overload protection
yes
Housing
threaded type
Mounting
non-flush mountable
Application
Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
Real sensing range Sr [mm]
12± 10 %
Switch point drift [% of Sr]
-10...10
Max. voltage drop switching output DC [V]
2.5
Display
switching status 4 x LED, yellow
Ambient temperature [°C]
-40...85
Output Circuit Number of Wires
3
DC Voltage Rating
10-30V DC
Sensing Distance - Maximum
12 mm
Style
Cylindrical, Inductive
Output Circuit Type
PNP
Body Finish
Bronze Coated
Electrical Installation Type
Direct Connector
Output Circuit Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
300 Hz
Output Circuit Contact Form
NC
Operating Temperature - Maximum
185 Degrees F
Features
Safe Detection
AC Voltage Rating
Not Rated
Output Circuit Voltage - Maximum
2.5 V DC
Sensing Face Shielding
Unshielded
Operating Temperature - Minimum
-40 Degrees F
Number of Pins
4
Body Material
Brass

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.