Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # IIS241

  • Zoro # G0528011


product price: $50.39
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IIS241
Zoro #
G0528011
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Proximity Sensor Diameter
30 mm
Overall Diameter
30 mm
Cable Length
2 m
Overall Height
60 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
IP Rating
IP65, IP66, IP67, IP68, IP69K
Operating Temp. Range
-40 Degrees to 185 Degrees F
Description/Special Features
Overload And Short Protection
Includes
(2) Lock Nuts
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A002
Max. Current Load
100mA
Electrical Connection
Bare Wire
Output Circuit Current - Maximum
100 mA
Body Material
Brass
Electrical Installation Type
Prewired Cable
Sensing Face Shielding
Unshielded
DC Voltage Rating
10-30V DC
Sensing Distance - Maximum
22 mm
Output Circuit Type
NPN
Body Finish
Bronze Coated
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Contact Form
NO
Features
Safe Detection
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
Operating Temperature - Maximum
185 Degrees F
Switching Frequency
100 Hz
Style
Cylindrical, Inductive

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.