Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IIS231

  • Zoro # G0395431


product price: $65.59
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
50 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IIS231
Zoro #
G0395431
UPC #
-
Country of Origin
Germany

Dimensions

Length
50 mm
Overall Height
50 mm
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
100 Hz
Operating Temp. Range
-40 Degrees to 185 Degrees F
IP Rating
IP65, IP66, IP67, IP68, IP69K
Includes
(2) Lock Nuts
Description/Special Features
Overload And Short Protection
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Max. Current Load
100mA
Electrical Connection
M12
Output Circuit Current - Maximum
100 mA
Sensing Distance - Maximum
22 mm
DC Voltage Rating
10-30V DC
Output Circuit Type
PNP
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Contact Form
NO
Switching Frequency
100 Hz
Output Circuit Number of Wires
3
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Style
Cylindrical, Inductive
Body Material
Brass
Sensing Face Shielding
Unshielded
Features
Safe Detection
Operating Temperature - Maximum
185 Degrees F
AC Voltage Rating
Not Rated
Number of Pins
4
Body Finish
Bronze Coated

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.