This item is Discontinued.

Ifm Thru Beam 10-36V-Dc Photoelectric Sensor OGE500

Thru Beam 10-36V-Dc Photoelectric Sensor (Discontinued)

  • Mfr # OGE500
  • Zoro # G504297934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGE500
Zoro #
G504297934
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions [mm]
M18 x 1 / L = 72
Wave length [nm]
624

Details

Display
switching status 1 x LED, yellow
Housing
threaded type
Overload protection
yes
EMC
EN 60947-5-2
Transmitter / receiver
receiver
Function principle
Through-beam sensor
Protection class
II
Items supplied
lock nuts: 2 x
Materials
stainless steel (1.4404 / 316L); PA; LCP; EPDM; TPU
Thread designation
M18 x 1
Permanent current rating of switching output DC [mA]
150; (200 (...60°C))
Protection
IP 67
Type of short-circuit protection
pulsed
Output function
light-on/dark-on mode; (programmable)
Switching frequency DC [Hz]
1000
Type of light
red light
Lens material
PMMA
Ambient temperature [°C]
-25...80
Reverse polarity protection
yes
Max. voltage drop switching output DC [V]
2.5
MTTF [years]
786
Range adjustable
yes
Connection
Connector: 1 x M12; coding: A
Electrical design
PNP
Factory setting
dark-on mode
Operating voltage [V]
10...36 DC
Short-circuit protection
yes
Range [m]
< 25
Current consumption [mA]
11

Description

40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.