Zoro Homepage

Electronic Level Sensor, 4x NO/NC

  • Mfr # LR8300

  • Zoro # G7249374


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Range
63 in
Mounting
3/4 in NPT, 4x NO/NC PNP
Accuracy
+/-7 mm
Resolution
5 mm
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR8300
Zoro #
G7249374
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
2.5 in
Overall Dia.
1.96 in
Width
2.4 in
Height
3.4 in
Stem Length
63 in
Probe length L [mm]
100...1600
Connection Size
3/4 in
Float Diameter
1/4 in

Details

Item
Electronic Level Sensor
Range
63 in
Mounting
3/4 in NPT, 4x NO/NC PNP
Accuracy
+/-7 mm
Resolution
5 mm
Temp. Range
32 to 176 Degrees F
Material
Stainless Steel
Display
LED
Dead Band
5.9 in
Enclosure Rating
IP67
Input Voltage
18 to 30V DC
Stem Material
316 Stainless Steel
Voltage
18 to 30V DC
Standards
IEC 61131-9 CDV
Body Material
Stainless Steel
Product Type
Guided Wave Radar
Special feature
Gold-plated contacts
Set point SP [mm]
≥15...L-30
Electrical design
PNP
MTTF [years]
205
Vacuum resistance [mbar]
-1000
Offset error [mm]
5
Hysteresis [mm]
> 5
Resolution [mm]
1
Number of digital outputs
4
Output signal
switching signal; IO-Link
Power-on delay time [s]
< 3
Active range A [mm]
L-40
Sampling rate [Hz]
4
Dielectric constant of the medium
≥5
Measuring principle
guided wave radar
Reset point rP [mm]
≥10...L-35
Process data analogue
1
IO-Link revision
1.1
Materials
stainless steel (1.4301 / 304); stainless steel (1.4404 / 316L); FKM; PBT; PC; PEI; TPE-V
Current consumption [mA]
< 30
SIO mode
yes
Pressure rating [bar]
16
Media
Liquids
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3 in a closed metal tank DIN EN 61000-6-4 in plastic or open metal tanks
MAWP (for applications according to CRN) [bar]
16
Transmission type
COM2 (38,4 kBaud)
Min. process cycle time [ms]
2.3
Profiles
no profile
Process connection
3/4" NPT
Ambient temperature [°C]
-25...60
Materials (wetted parts)
stainless steel (1.4305 / 303); probe connection: stainless steel (1.4435 / 316L); PTFE; FKM
Permanent current rating of switching output DC [mA]
200
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Measuring error [mm]
± 7
Process temperature [°C]
-25...80; (90 < 1 h ; see note under remarks)
Vibration resistance
DIN EN 60068-2-6 5 g (10...2000 Hz) / 1 g (5...200 Hz) with reference rod 0.5 m
Output function
normally open / normally closed; (parameterisable)
Inactive range I1 / I2 [mm]
30 / 10
Overload protection
yes
Operating voltage [V]
18...30 DC
Temperature drift per 10 K
± 0.2 %
Storage temperature [°C]
-40...85
SDCI standard
IEC 61131-9 CDV
Process data binary
4
Recommended media
water; hydrous media
Type of short-circuit protection
thermal, pulsed
Short-circuit protection
yes
Shock resistance
DIN EN 60068-2-27 50 g (11 ms) / 25 g (6 ms) with reference rod 0.5 m
Protection
IP 67
Protection class
III
Reverse polarity protection
yes
Max. voltage drop switching output DC [V]
2.5
Communication interface
IO-Link
Total number of outputs
4
Required master port type
A
Repeatability [mm]
± 5
In steps of [mm]
5
Number of inputs and outputs
Number of digital outputs: 4
Media Temperature - Maximum
176 Degrees F
Probe Material
316 Stainless Steel
For Media Type
Water
Connection Type
NPT
Nameplate Voltage
18/30V DC
Mounting Orientation
Vertical
Number of Outputs - Digital
4
Operating Pressure - Maximum
232 psi
Ambient temperature [°C]
-25...60
Process temperature [°C]
-25...80; (90 < 1 h ; see note under remarks)
Storage temperature [°C]
-40...85
Measuring principle
guided wave radar

Description

Electronic Level Sensor, Product Type Guided Wave Radar, Connection Size 3/4 in, For Media Type Water, Connection Type NPT, Body Material Stainless Steel, Accuracy +/-7 mm, Range 63 in, Stem Length 63 in, Operating Pressure - Maximum 232 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP67, Float Diameter 1/4 in, Number of Outputs - Digital 4, Float Length Not Applicable, Probe Type Rod, Overall Length 2.5 in, Stem Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.