Zoro Homepage

Electronic Pressure Sensor, 17,400 psi

  • Mfr # PN2271

  • Zoro # G5892951


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Range
0 to 3625 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
17,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2271
Zoro #
G5892951
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3.57 in
Overall Width
1.34 in
Manufacturer Warranty Length
5 yr
Overall Depth
1.94 in

Details

Item
Electronic Pressure Sensor
Range
0 to 3625 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
17,400 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Housing Material
PBT, Stainless Steel
Wetted Materials
Stainless Steel
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Application
for industrial applications
Response time [ms]
< 1.5
Current consumption [mA]
< 35
IO-Link resolution pressure [bar]
0.1
Storage temperature [°C]
-40...100
Max. response time analogue output [ms]
3
MTTF [years]
124
UL approval
UL Approval no. J014
Number of digital outputs
2
MAWP (for applications according to CRN)
500 bar 7250 psi 50 MPa
Measuring range
0...250 bar 0...3625 psi 0...25 MPa
SIO mode
yes
Min. difference between SP and rP
1.5 bar 15 psi 0.15 MPa, 1.1 bar 15 psi 0.11 MPa
Protection
IP 65; IP 67
Special feature
Gold-plated contacts
IO-Link revision
1.1
Ambient temperature [°C]
-25...80
Materials (wetted parts)
1.4542 (17-4 PH / 630)
Temperature coefficient span [% of the span / 10 K]
0,2; (-25...80°C)
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
Media
liquids and gases
Output signal
switching signal; analogue signal; IO-Link; (configurable)
SDCI standard
IEC 61131-9
Switching frequency DC [Hz]
< 500
Permanent current rating of switching output DC [mA]
250
Delay time programmable dS, dr [s]
0...50
Temperature coefficient zero point [% of the span / 10 K]
0,2; (-25...80°C)
Measuring element
metallic thin film cell
Required master port type
A; (when pin 2 not connected: B)
Protection class
III
Reset point rP
0.5...249 bar 8...3611 psi 0.05...24.9 MPa, 0.5...249 bar 10...3610 psi 0.05...24.9 MPa
Set point SP
1.6...250 bar 23...3626 psi 0.16...25 MPa, 1.5...250 bar 25...3625 psi 0.15...25 MPa
Total number of outputs
2
Pressure rating
500 bar 7250 psi 50 Mpa
Medium temperature [°C]
-25...80
IO-Link functions (acyclical)
application specific tag
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Max. voltage drop switching output DC [V]
2
Type of short-circuit protection
pulsed
Damping process value dAP [s]
0...4
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Electrical design
PNP/NPN
Min. process cycle time [ms]
3, 2.3
Analogue current output [mA]
4...20; (scalable 1:5)
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Profiles
Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000), Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Min. bursting pressure
1200 bar 17400 psi 120 MPa
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Materials
1.4542 (17-4 PH / 630); stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Vacuum resistance [mbar]
-1000
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Type of pressure
relative pressure
Reverse polarity protection
yes
Max. load [Ω]
500
Min. pressure cycles
100 million
Short-circuit protection
yes
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Output function
normally open / normally closed; (parameterisable)
Min. load resistance [Ω]
2000
Damping for the analogue output dAA [s]
0...4
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
Analogue end point
50...250 bar 725...3625 psi 5...25 MPa
In steps of
0.5 bar 5 psi 0.05 MPa, 0.1 bar 1 psi 0.01 MPa
Overload protection
yes
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Transmission type
COM2 (38,4 kBaud)
IO-Link process data (cyclical)
function bit length pressure 14 binary switching information 2, function bit length pressure 16 device status 4 binary switching information 2
Min. insulation resistance [MΩ]
100; (500 V DC)
Integrated watchdog
yes
Number of analogue outputs
1
Restrictor element integrated
no (can be retrofitted)
Analogue voltage output [V]
0...10; (scalable 1:5)
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
Power-on delay time [s]
0.3
Communication interface
IO-Link
Analogue start point
0...200 bar 0...2900 psi 0...20 MPa
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
Max. load [Ω]
500
Medium temperature [°C]
-25...80
Min. load resistance [Ω]
2000
Ambient temperature [°C]
-25...80
Storage temperature [°C]
-40...100
Min. insulation resistance [MΩ]
100; (500 V DC)
Analog Output Voltage - Maximum
10 V DC
Pressure - Maximum
3,625 psi
Electrical Design Output
PNP/NPN
Voltage Rating - Maximum
30 V DC
Series
PN
Pressure - Minimum
0 psi
Analog Output Current - Maximum
20 mA
Compatible Media
Gas, Liquid
Analog Output Current - Minimum
4 mA
Pressure Connection Type
1/4" NPT
Operating Temperature - Minimum
-13 Degrees F
Proof Pressure
17,400 psi
Analog Output Voltage - Minimum
0 V DC
Operating Temperature - Maximum
176 Degrees F

Description

Electronic Pressure Sensor, Range 0 to 3625 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 17,400 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.