Zoro Homepage

Electronic Pressure Sensor, 24,650 psi

  • Mfr # PN2270

  • Zoro # G5892945


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Range
0 to 5800 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
24,650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2270
Zoro #
G5892945
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1.34 in
Overall Height
3.57 in
Overall Depth
1.94 in
Manufacturer Warranty Length
5 yr

Details

Item
Electronic Pressure Sensor
Range
0 to 5800 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
24,650 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Housing Material
PBT, Stainless Steel
Wetted Materials
Stainless Steel
Application
for industrial applications
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
MTTF [years]
129
Max. voltage drop switching output DC [V]
2
Short-circuit protection
yes
IO-Link functions (acyclical)
application specific tag
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Overload protection
yes
Analogue end point
80...400 bar 1160...5800 psi 8...40 MPa
Output signal
switching signal; analogue signal; IO-Link; (configurable)
Temperature coefficient zero point [% of the span / 10 K]
0,2; (-25...80°C)
Min. pressure cycles
100 million
Min. bursting pressure
1700 bar 24650 psi 170 MPa
Delay time programmable dS, dr [s]
0...50
Number of analogue outputs
1
Max. load [Ω]
500
Total number of outputs
2
Set point SP
2.5...400 bar 37...5802 psi 0.25...40 MPa, 2.5...400 bar 40...5800 psi 0.25...40 MPa
MAWP (for applications according to CRN)
800 bar 11580 psi 80 MPa
Min. difference between SP and rP
1.7 bar 24 psi 0.17 MPa, 2 bar 30 psi 0.2 MPa
Response time [ms]
< 1.5
Integrated watchdog
yes
SIO mode
yes
Current consumption [mA]
< 35
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
Number of digital outputs
2
UL approval
UL Approval no. J014
Max. response time analogue output [ms]
3
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
Transmission type
COM2 (38,4 kBaud)
Restrictor element integrated
no (can be retrofitted)
Reset point rP
1...398.5 bar 10...5780 psi 0.1...39.85 MPa, 0.9...398.4 bar 13...5778 psi 0.09...39.84 MPa
Communication interface
IO-Link
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Power-on delay time [s]
0.3
Damping process value dAP [s]
0...4
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Measuring element
metallic thin film cell
Pressure rating
800 bar 11580 psi 80 Mpa
Electrical design
PNP/NPN
Min. load resistance [Ω]
2000
Materials
1.4542 (17-4 PH / 630); stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Protection
IP 65; IP 67
Storage temperature [°C]
-40...100
Min. process cycle time [ms]
3, 2.3
Media
liquids and gases
Reverse polarity protection
yes
In steps of
0.1 bar 1 psi 0.01 MPa, 0.5 bar 10 psi 0.05 MPa
IO-Link resolution pressure [bar]
0.1, 0.2
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Analogue start point
0...320 bar 0...4640 psi 0...32 MPa
Permanent current rating of switching output DC [mA]
250
Min. insulation resistance [MΩ]
100; (500 V DC)
Temperature coefficient span [% of the span / 10 K]
0,2; (-25...80°C)
Special feature
Gold-plated contacts
Output function
normally open / normally closed; (parameterisable)
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
IO-Link revision
1.1
Measuring range
0...400 bar 0...5800 psi 0...40 MPa
Type of pressure
relative pressure
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Analogue current output [mA]
4...20; (scalable 1:5)
Switching frequency DC [Hz]
< 500
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Profiles
Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000), Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Required master port type
A; (when pin 2 not connected: B)
Ambient temperature [°C]
-25...80
Analogue voltage output [V]
0...10; (scalable 1:5)
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Medium temperature [°C]
-25...80
Type of short-circuit protection
pulsed
Damping for the analogue output dAA [s]
0...4
Vacuum resistance [mbar]
-1000
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Protection class
III
SDCI standard
IEC 61131-9
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Materials (wetted parts)
1.4542 (17-4 PH / 630)
Medium temperature [°C]
-25...80
Min. load resistance [Ω]
2000
Ambient temperature [°C]
-25...80
Min. insulation resistance [MΩ]
100; (500 V DC)
Max. load [Ω]
500
Storage temperature [°C]
-40...100
Compatible Media
Gas, Liquid
Pressure - Maximum
5,800 psi
Pressure Connection Type
1/4" NPT
Proof Pressure
24,650 psi
Series
PN
Analog Output Current - Maximum
20 mA
Analog Output Current - Minimum
4 mA
Pressure - Minimum
0 psi
Operating Temperature - Maximum
176 Degrees F
Analog Output Voltage - Maximum
10 V DC
Electrical Design Output
PNP/NPN
Voltage Rating - Maximum
30 V DC
Operating Temperature - Minimum
-13 Degrees F
Analog Output Voltage - Minimum
0 V DC

Description

Electronic Pressure Sensor, Range 0 to 5800 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 24,650 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.