Zoro Homepage

Electronic Pressure Sensor, 5075 psi

  • Mfr # PN2293

  • Zoro # G5892979


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Range
-14.5 to 362 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
5,075 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2293
Zoro #
G5892979
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3.57 in
Overall Width
1.34 in
Overall Depth
1.94 in
Manufacturer Warranty Length
5 yr

Details

Item
Electronic Pressure Sensor
Range
-14.5 to 362 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
5,075 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Wetted Materials
Ceramic, FKM, Stainless Steel
Housing Material
PBT, Stainless Steel
Application
for industrial applications
Switching frequency DC [Hz]
< 500
Max. response time analogue output [ms]
3
Profiles
Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000), Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Set point SP
-0.85...25 bar -12...362.5 psi -0.085...2.5 MPa, -0.84...25 bar -12.2...362.6 psi -0.084...2.5 MPa
Analogue end point
4...25 bar 58...362.5 psi 0.4...2.5 MPa
Damping for the analogue output dAA [s]
0...4
Damping process value dAP [s]
0...4
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Reverse polarity protection
yes
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Medium temperature [°C]
-25...80
IO-Link process data (cyclical)
function bit length pressure 14 binary switching information 2, function bit length pressure 16 device status 4 binary switching information 2
Overload protection
yes
Measuring range
-1...25 bar -14.5...362.5 psi -0.1...2.5 MPa
Analogue start point
-1...20 bar -14.5...290 psi -0.1...2 MPa
Min. insulation resistance [MΩ]
100; (500 V DC)
Analogue current output [mA]
4...20; (scalable 1:5)
Required master port type
A; (when pin 2 not connected: B)
MTTF [years]
138
MAWP (for applications according to CRN)
70 bar 1015 psi 7 MPa
Protection class
III
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Operating voltage [V]
18...30 DC; (to SELV/PELV)
SIO mode
yes
Min. pressure cycles
100 million
IO-Link functions (acyclical)
application specific tag
UL approval
UL Approval no. J012
Number of analogue outputs
1
Max. load [Ω]
500
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
Total number of outputs
2
Reset point rP
-0.95...24.9 bar -13.5...361 psi -0.095...2.49 MPa, -0.95...24.9 bar -13.7...361.1 psi -0.095...2.49 MPa
IO-Link revision
1.1
Storage temperature [°C]
-40...100
Type of short-circuit protection
pulsed
Short-circuit protection
yes
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Vacuum resistance [mbar]
-1000
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Pressure rating
150 bar 2175 psi 15 Mpa
In steps of
0.05 bar 0.5 psi 0.005 MPa, 0.01 bar 0.1 psi 0.001 MPa
Transmission type
COM2 (38,4 kBaud)
Permanent current rating of switching output DC [mA]
250
Electrical design
PNP/NPN
Special feature
Gold-plated contacts
Current consumption [mA]
< 35
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
IO-Link resolution pressure [bar]
0.01
Measuring element
ceramic-capacitive pressure measuring cell
Restrictor element integrated
no (can be retrofitted)
Min. load resistance [Ω]
2000
Output signal
switching signal; analogue signal; IO-Link; (configurable)
Min. difference between SP and rP
0.11 bar 1.5 psi 0.011 MPa, 0.15 bar 1.5 psi 0.015 MPa
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Ambient temperature [°C]
-25...80
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Communication interface
IO-Link
Max. voltage drop switching output DC [V]
2
Type of pressure
relative pressure; vacuum
Protection
IP 65; IP 67
Materials (wetted parts)
stainless steel (1.4404 / 316L); AI2O3 (96%; ceramics); FKM
SDCI standard
IEC 61131-9
Integrated watchdog
yes
Number of digital outputs
2
Media
liquids and gases
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Min. process cycle time [ms]
2.3, 3
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
Analogue voltage output [V]
0...10; (scalable 1:5)
Output function
normally open / normally closed; (parameterisable)
Power-on delay time [s]
0.3
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Response time [ms]
< 1.5
Min. bursting pressure
350 bar 5075 psi 35 MPa
Delay time programmable dS, dr [s]
0...50
Min. load resistance [Ω]
2000
Max. load [Ω]
500
Medium temperature [°C]
-25...80
Storage temperature [°C]
-40...100
Ambient temperature [°C]
-25...80
Min. insulation resistance [MΩ]
100; (500 V DC)
Series
PN
Operating Temperature - Minimum
-13 Degrees F
Pressure Connection Type
1/4" NPT
Analog Output Voltage - Maximum
10 V DC
Compatible Media
Gas, Liquid
Voltage Rating - Maximum
30 V DC
Analog Output Voltage - Minimum
0 V DC
Analog Output Current - Minimum
4 mA
Analog Output Current - Maximum
20 mA
Pressure - Maximum
362 psi
Electrical Design Output
PNP/NPN
Operating Temperature - Maximum
176 Degrees F
Proof Pressure
5,075 psi
Pressure - Minimum
-14.5 psi

Description

Electronic Pressure Sensor, Range -14.5 to 362 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 5,075 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.