Zoro Homepage

Ethernet Cable, 0.5 m Cable Length

  • Mfr # E12422

  • Zoro # G202751196


product price: $79.79
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12422
Zoro #
G202751196
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
0.5 m

Details

Item
Ethernet Cable
End 1 Number of Pins
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
4
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
M12
Cable Jacket Color
Green
Cable Jacket Material
PVC
Standards
CE
Cable Type
Round
Shielded
Yes
IP Rating
IP67
Maximum Operating Temperature
194 Degrees F
Connector to Connector
M12 Plug to M12 Plug
End 2 Coding
D
Number of Wires
4
End 1 Coding
D
Application
Harsh Industrial Environments
End 2 Material
Thermoplastic Polyurethane
Minimum Operating Temperature
-4 Degrees F
End 1 Material
TPU

Description

Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 0.5 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Number of Wires 4, Standards CE, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.