Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, 2 m Cable Length

  • Mfr # ZH4115

  • Zoro # G102751197


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH4115
Zoro #
G102751197
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
2 m

Details

Item
Ethernet Cable
End 1 Number of Pins
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
RJ45
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Type
Round
Performance Category
Cat6a
Minimum Operating Temperature
-13 Degrees F
Connector to Connector
M12 Plug to RJ45 Plug
Application
Cross-Over Patch Cable, Patch Cable
End 2 Material
Nylon
Number of Wires
6
Maximum Operating Temperature
194 Degrees F
End 1 Coding
X
End 1 Material
TPU
IP Rating
IP20, IP67
Data Rate
1 GBps

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 6, Application Cross-Over Patch Cable, Patch Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.