Ethernet connection cable
Mfr # EVC928
Zoro # G422709298
product price: $153.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVC928
Zoro #
G422709298
UPC #
-
Country of Origin
Poland
Description
High protection rating for the requirements of harsh industrial environments. Cable jacket made of halogen-free and flame-retardant material. With robust M12 connector Industrial Ethernet. Wide operating temperature range and high protection rating. Shielded cable for good electromagnetic immunity. Cable: 10 m, PUR, Halogen-free, green, O 6.5 mm, screened; PROFINET Type C; 4 x 0.34 mm2 (7 x O 0.25 mm ). Connector: 1 x M12, straight; coding: D; Moulded body: TPU (urethane), black; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.2 Nm. Connector: 1 x RJ45, straight; Moulded body: PC; Contacts: gold-plated.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.