Zoro Homepage

Ethernet connection cable

  • Mfr # EVF551

  • Zoro # G722708175


product price: $78.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVF551
Zoro #
G722708175
UPC #
-
Country of Origin
Poland

Description

For use in sanitary and wet areas in the food industry. Cable jacket made of halogen-free and flame-retardant material. With robust M12 connector Industrial Ethernet. Wide operating temperature range and high protection rating. Shielded cable for good electromagnetic immunity. Cable: 2 m, MPPE, Halogen-free, grey, O 6.5 mm, screened; PROFINET Type C; 4 x 0.34 mm2 (7 x O 0.25 mm ). Connector(Plug M12): 1 x M12, straight; coding: D; Moulded body: PP; Locking: stainless steel (1.4404 / 316L); Contacts: gold-plated; Tightening torque: 0.6...1.2 Nm. Connector(Plug RJ45): 1 x RJ45, straight; Moulded body: PC; Contacts: gold-plated.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.