Zoro Homepage

Female cordset

  • Mfr # E80022

  • Zoro # G622709005


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80022
Zoro #
G622709005
UPC #
-
Country of Origin
Poland

Description

8-pole connection. Shielded cable for good electromagnetic immunity. High protection rating for the requirements of harsh industrial environments. Reliable transmission of the sensor signals. Wide operating temperature range. Cable: 2 m, PUR, black, screened; 8 x 0.25 mm2 (14 x O 0.15 mm ). Connector: 1 x M12, angled; coding: A; Moulded body: TPU (urethane); Locking: brass, nickel-plated; Tightening torque: 1...1.5 Nm; Shielded connection cable: shield connected.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.