Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVM001
Zoro #
G422708338
UPC #
-
Country of Origin
Poland
Description
For applications in mobile machines and harsh industrial environments. Wide operating temperature range and high protection rating. Vibration and shock resistant thanks to coupling ring with locking mechanism. Resisting fast temperature fluctuations and salt spray. Resistant to oils and coolants. Cable: 2 m, PUR, Halogen-free, black, O 4.9 mm; 4 x 0.34 mm2 (42 x O 0.1 mm ). Connector: 1 x M12, straight; coding: A; Moulded body: TPU (urethane), orange; Locking: stainless steel (1.4404 / 316L); sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.