Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVW004
Zoro #
G922707879
UPC #
-
Country of Origin
Poland
Description
Weld-slag resistant PUR cable with drag chain suitability. Nut with special weld-slag resistant coating. High protection rating for the requirements of harsh industrial environments. Vibration and shock resistant thanks to coupling ring with locking mechanism. Mechanical end stop to protect the O-ring from destruction. Cable: 2 m, PUR, Halogen-free, grey, O 4.9 mm; not irradiated (can be recycled); resistant to welding sparks; 4 x 0.34 mm2 (42 x O 0.1 mm ). Connector: 1 x M12, angled; coding: A; Moulded body: TPU (urethane), orange; Locking: brass, weld coated; sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.