Zoro Homepage

Flow Meter, 3/4" NPT, 0.06-13.20 gpm

  • Mfr # SM7601

  • Zoro # G7823265


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
3/4 in
Connection Size
3/4 in
Connection Type
NPT
Seal Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM7601
Zoro #
G7823265
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Manufacturer Warranty Length
5 yr
Overall Length
110 in

Details

Item
Magnetic-Inductive Flowmeter
Housing Material
Stainless Steel
Connection Type
NPT
Seal Material
Stainless Steel
Standards
CE, CRN, cULus Approved, DNV, EAC, EC 1935/2004, IO-Link, UKCA
Shaft Material
Stainless Steel
Output Type
Scaled Pulse
Display Type
LED
Product Type
Magnetic-Inductive Flow Meter
Voltage (Maximum)
32V DC
Media Temperature (Maximum)
158 Degrees F
Includes Flow Rate Adjustment Knob
No
Flow Rate (Maximum)
792 gph
O-Ring Material
Viton
Media Temperature - Maximum
158 Degrees F
Unit Of Measure
Gallons
Accuracy
+/-0.8% MW + 0.5% MEW
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Operating Pressure (Maximum)
232 psi
Pulse Rate
100 pulses/gal
Operating Pressure - Maximum
232 psi
Flow Rate - Maximum
792 gph
Flow Rate - Minimum
3 gph
Media Temperature (Minimum)
14 Degrees F
Wetted Material
Viton, PEEK, Stainless Steel
Mounting Orientation
Universal
Flowmeter Type
Electromagnetic
Includes Pressure Gauge
No
Includes Totalizer
Yes
Viscosity - Maximum
70 cSt
Media Temperature - Minimum
14 Degrees F
Voltage - Maximum
32V DC
Viscosity (Maximum)
70 cSt
Flow Rate (Minimum)
3 gph

Description

Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 32V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.