Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, G 1/2, 0.03-6.604 gpm

  • Mfr # SM6601

  • Zoro # G7823201


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Noryl, PBT, Polycarbonate, Stainless Steel
For Pipe Size
1/2 in
Connection Size
1/2 in
Connection Type
NPT
Standards
CE, CRN, cULus Approved, DNV, EAC, EC 1935/2004, IO-Link, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM6601
Zoro #
G7823201
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Manufacturer Warranty Length
5 yr
Overall Length
110 in

Details

Item
Magnetic-Inductive Flowmeter
Housing Material
Noryl, PBT, Polycarbonate, Stainless Steel
Connection Type
NPT
Standards
CE, CRN, cULus Approved, DNV, EAC, EC 1935/2004, IO-Link, UKCA
Output Type
Scaled Pulse
Shaft Material
Stainless Steel
Display Type
LED
Seal Material
Stainless Steel
Product Type
Magnetic-Inductive Flow Meter
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Voltage (Maximum)
32V DC
Flow Rate (Maximum)
396 gph
Media Temperature (Minimum)
14 Degrees F
Accuracy
+/-0.8% MW + 0.5% MEW
Media Temperature (Maximum)
158 Degrees F
Viscosity (Maximum)
70 cSt
Flow Rate (Minimum)
1.5 gph
Wetted Material
Viton, PEEK, Stainless Steel
Operating Pressure (Maximum)
232 psi
Viscosity - Maximum
70 cSt
Flow Rate - Minimum
1.5 gph
Mounting Orientation
Universal
O-Ring Material
Viton
Flow Rate - Maximum
396 gph
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
158 Degrees F
Voltage - Maximum
32V DC
Operating Pressure - Maximum
232 psi
Includes Totalizer
Yes
Flowmeter Type
Electromagnetic
Includes Pressure Gauge
No
Media Temperature - Minimum
14 Degrees F
Unit Of Measure
Gallons

Description

Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 32V DC, Housing Material Noryl, PBT, Polycarbonate, Stainless Steel, Rotor Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.