Zoro Homepage

Flow Meter, Magnetic, 25 LPM

  • Mfr # SM6004

  • Zoro # G6451706


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1/2 in
Connection Size
1/2 in
Flow Material
Conductive Media
Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM6004
Zoro #
G6451706
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Length (In.)
4 in
Fitting Size (In.)
1/2
Overall Length
4 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Flow Material
Conductive Media
Connection Type
BSPP
Max. Pressure
232 psi
Max. Viscosity
370 SUS
Wetted Materials
316L Stainless Steel, FKM, PEEK
Flow Range
0.1 to 25 gpm
Fluid Temp. Range
-4 Degrees to 176 Degrees F
Flow Range (LPM)
0.1 to 25
Output Type
4-20 mA
Sensor Type
Magnetic
Ambient Temperature
14 Degrees to 140 Degrees F
Fluid Temp. Range (Deg. F)
-4 to 176
Accuracy (%)
+/-2
Display Type
LED
Display Units
cu m, L, Lpm, M3PH
Pressure Rating (PSI)
232
Shaft Material
Stainless Steel
Standards
CE Certified, CRN, CSA Certified, cULus Listed, EC 1935/2004, IO-Link, UKCA
Seal Material
Stainless Steel
Flowmeter Type
Electromagnetic
Unit Of Measure
Liters
Mounting Orientation
Universal
Includes Totalizer
No
Wetted Material
316L Stainless Steel, Viton, PEEK
Media Temperature - Maximum
70 Degrees C
Accuracy
+/-2%
Flow Rate - Maximum
25 lpm
Includes Pressure Gauge
No
Operating Pressure - Maximum
232 psi
Product Type
Electronic Flowmeter
Voltage - Maximum
30V DC
Viscosity - Maximum
70 SUS
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Media Temperature - Minimum
14 Degrees F
O-Ring Material
Viton
Flow Rate - Minimum
0.03 gpm
Includes Flow Rate Adjustment Knob
No

Description

Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 SUS, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.