Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, LED, 1" BSP, 16 bar, 110" L

  • Mfr # SM0505

  • Zoro # G307877685


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1 in
Connection Size
1 in
Connection Type
BSPP
Display Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM0505
Zoro #
G307877685
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Overall Length
110 in
Manufacturer Warranty Length
5 yr

Details

Item
Magnetic-Inductive Flowmeter
Housing Material
Stainless Steel
Connection Type
BSPP
Display Type
LED
Seal Material
Stainless Steel
Shaft Material
Stainless Steel
Output Type
4-20 mA
Standards
CE, CPA Approval, CRN, DIN EN 60947-5-9, DIN IEC 68-2-27, DIN IEC 68-2-6, EMC, KTW/W270, PA, UK CA
Viscosity (Maximum)
70 cSt
Wetted Material
EPDM, PEEK, Stainless Steel
Product Type
Magnetic-Inductive Flow Meter
Accuracy
+/-2.5%, +/-2% MW + 0.5% MEW
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Flow Rate (Minimum)
0.2 lpm
Media Temperature (Maximum)
70 Degrees C
Media Temperature (Minimum)
-10 Degrees C
Voltage (Maximum)
32V DC
Flow Rate (Maximum)
100 lpm
Operating Pressure (Maximum)
16 bar
Viscosity - Maximum
70 cSt
Includes Flow Rate Adjustment Knob
No
Mounting Orientation
Universal
Flow Rate - Minimum
0.2 lpm
Media Temperature - Maximum
70 Degrees C
Flowmeter Type
Electromagnetic
O-Ring Material
EPDM
Includes Totalizer
Yes
Operating Pressure - Maximum
16 bar
Media Temperature - Minimum
14 Degrees F
Voltage - Maximum
30V DC
Flow Rate - Maximum
100 lpm
Unit Of Measure
Liters
Includes Pressure Gauge
No
Pulse Rate
0.1 pulses/L

Description

Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-2.5 Percent, +/-2 Percent MW + 0.5 Percent MEW, Connection Size 1 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material EPDM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.