Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, LED, 3/4" BSP, 16 bar, 110" L

  • Mfr # SM7000

  • Zoro # G707877735


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Connection Size
3/4 in
Connection Type
BSPP
Standards
CA, CE, CPA Approval, CRN, cULus Approved, DNV, EAC, EC 1935/2004, EMC, IO-Link, PA
Display Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM7000
Zoro #
G707877735
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
3/4 in
Manufacturer Warranty Length
5 yr
Overall Length
110 in

Details

Item
Magnetic-Inductive Flowmeter
Housing Material
Stainless Steel
Connection Type
BSPP
Standards
CA, CE, CPA Approval, CRN, cULus Approved, DNV, EAC, EC 1935/2004, EMC, IO-Link, PA
Display Type
LED
Output Type
4-20 mA
Accuracy
+/-0.8% MW + 0.5% MEW, +/-2.5%
Flow Rate (Maximum)
50 lpm
Wetted Material
Viton, PEEK, Stainless Steel
Operating Pressure (Maximum)
16 bar
Viscosity (Maximum)
70 cSt
Voltage (Maximum)
32V DC
Product Type
Magnetic-Inductive Flow Meter
Flow Rate (Minimum)
0.2 lpm
Media Temperature (Maximum)
70 Degrees C
Media Temperature (Minimum)
-10 Degrees C
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Media Temperature - Minimum
14 Degrees F
Viscosity - Maximum
70 cSt
Flowmeter Type
Electromagnetic
Media Temperature - Maximum
70 Degrees C
Unit Of Measure
Liters
Flow Rate - Minimum
0.2 lpm
Flow Rate - Maximum
50 lpm
Operating Pressure - Maximum
16 bar
Includes Totalizer
Yes
Voltage - Maximum
30V DC

Description

Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-2.5 Percent, Connection Size 3/4 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.