Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Read/Write RFID Antenna, 40 mm

  • Mfr # DTI513

  • Zoro # G315380092


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Radio Approval for Countries
Australia, Brazil, Canada, China, EU/RED, India, Japan, Malaysia, Mexico, New Zealand, Singapore, South Korea, Taiwan, USA, Vietnam
Communication Interface
IO-Link
Operating Frequency
13.56 MHz
Frequency Type
High Frequency
Monitoring Distance to the ID Tag
60 mm (30 mm Coin Tag I-CODE SLI)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI513
Zoro #
G315380092
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Overall Width
40 mm
Overall Depth
54 mm

Details

Radio Approval for Countries
Australia, Brazil, Canada, China, EU/RED, India, Japan, Malaysia, Mexico, New Zealand, Singapore, South Korea, Taiwan, USA, Vietnam
Communication Interface
IO-Link
Operating Frequency
13.56 MHz
Frequency Type
High Frequency
Monitoring Distance to the ID Tag
60 mm (30 mm Coin Tag I-CODE SLI)
Minimum Operating Voltage
19.2 V DC
Antenna Shape
Rectangular
Range Type
Medium Range
Maximum Operating Voltage
28.8 V DC
Maximum Current Consumption
50 mA
Monitoring Distance from Head Side
300 mm
Monitoring Distance from Head Front
250 mm
Minimum Ambient Temperature
-4 Degrees F
Housing Shape
Rectangular
Item
Read/Write RFID Antenna
Protection Class
III
Transmission Type
COM2 (38.4 kBaud)
Product Type
High Frequency Antenna
Standards
ISO 15693
Electrical Connection
M12 A-Coding

Description

HF RFID read/write antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.