Zoro Homepage

Indicating Pressure Transmitter, 356 g

  • Mfr # PI1789

  • Zoro # G307950937


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Power Required
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
Process Connection
1 in BSPP
Electrical Connection
4-Pin M12 Connector
Display
Display unit LED, green switching status LED, yellow function display alphanumeric display, 4-digit measured values alphanumeric display, 4-digit
IP Rating
IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1789
Zoro #
G307950937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
64 mm
Process Connection Size
1 in
Housing Height
90 mm
Manufacturer Warranty Length
5 yr
Overall Height
107 mm
Overall Length
59 mm

Details

Item
Indicating Pressure Transmitter
Power Required
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
Process Connection
1 in BSPP
Electrical Connection
4-Pin M12 Connector
Display
Display unit LED, green switching status LED, yellow function display alphanumeric display, 4-digit measured values alphanumeric display, 4-digit
IP Rating
IP67, IP68, IP69K
Wetted Materials
316L Stainless Steel, Ceramic, PTFE
Standards
3A, ACS, CE, EC 1935/2004, EHEDG Certified, FCM, FDA, IO-Link, Reg31, UKCA, UL Listed
Housing Material
Stainless Steel
Display Type
Digital
Display Units
in H20, kPa, mbar
Minimum Pressure
-5 mbar
Accuracy
+/-.5
Weight
356 g
Process Connection Gender
Male
Minimum Operating Temperature
-25 Degrees C
Output
100 mA DC; 2 VDC
Display Screen Type
LED
Maximum Operating Temperature
80 Degrees C
Electrical Connections
4-Pin M12 Connector
Fitting Material
17-4PH Stainless Steel/316 Stainless Steel
Process Connection Type
BSPP
Response Time
3 msec, 7 msec, 30 msec
Features
High Temperature Resistance and High Protection Rating, Hygienic, Flush Design, Programmable Analog and Switching Output, Resistant to High-Pressure Cleaning with Aggressive Cleaning Agents, Robust Stainless Steel Design for the Requirements of the Food and Beverage Industry
Number of Wires
2, 3
Maximum Pressure
100 mbar
Pressure Units
inH2O, kPa, mbar
For Use With Media Type
Gases, Liquids, Suspended Particles
Storage Temperature Range
-40 Degrees to 100 Degrees C
Overload protection
yes
Damping process value dAP [s]
0...99.99
Materials
stainless steel (1.4404 / 316L); FKM; PTFE; PBT; PEI; PFA
Electrical design
PNP/NPN
Min. difference between SP and rP
0.2 mbar 0.06 inH2O 0.02 kPa
Analogue end point
15...100 mbar 6.02...40.15 inH2O 1.5...10 kPa
IO-Link resolution pressure [mbar]
0.005
Display unit
mbar; kPa; inH2O
Characteristics deviation [% of the span]
<± 0,5; (DIN IEC EN 62828-1 incl. zero point and span error, non-linearity, hysteresis; Turn down 1:1)
IO-Link process data (cyclical)
function bit length pressure 32 temperature 32 device status 4 binary switching information 2
Operating voltage [V]
20...30 DC, 18...30 DC
Storage temperature [°C]
-40...100
Analogue current output [mA]
4...20, invertible; (scalable)
IO-Link revision
1.1
Min. pressure cycles
100 million
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Switch point accuracy [% of the span]
<± 0,5; (DIN EN IEC 62828-1; Turn down 1:1)
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Number of analogue outputs
1
Set point SP
-4.9...100 mbar -1.95...40.15 inH2O -0.49...10 kPa
Application
flush mountable for the food and beverage industry
Transmission type
COM2 (38,4 kBaud)
Dynamic response T05 / T09 [s]
< 35 / < 135; (DIN EN 60751 water ; > 0,9 m/s)
Special feature
Gold-plated contacts
Total number of outputs
2
Current consumption [mA]
3.5...21.5, 5...45; (430 bei max. Laststrom)
Hysteresis deviation [% of the span]
<± 0,2; (Turn down 1:1)
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Min. process cycle time [ms]
5.6
Short-circuit protection
yes
Type of pressure
relative pressure; vacuum
Max. voltage drop switching output DC [V]
2
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Repeatability [K]
± 0,2
Max. load [Ω]
(Ub - 10 V) / 21,5 mA; 650 Ω (Ub = 24 V), 300
Protection
IP 67; IP 68; IP 69K
Measuring range
-25...150°C -13...302°F, -5...100 mbar -2...40.15 inH2O -0.5...10 kPa
Reverse polarity protection
yes
Linearity deviation [% of the span]
<± 0,25; (Turn down 1:1)
MTTF [years]
214
UL approval
UL Approval no. J048 File number UL E174189
EMC
DIN EN 61326-1
Integrated watchdog
yes
Medium temperature [°C]
-25...150
Output function
normally open / normally closed; (parameterisable)
Materials (wetted parts)
ceramics (99.9 % Al2O3); stainless steel (1.4435 / 316L); surface characteristics: Ra < 0,4 / Rz 4; PTFE
Type of short-circuit protection
pulsed
IO-Link resolution temperature [K]
0.2
Vacuum resistance [mbar]
-1000
Repeatability [% of the span]
<± 0,2; (with temperature fluctuations < 10 K; Turn down 1:1)
In steps of
0.1 mbar 0.01 inH2O 0.01 kPa
Communication interface
IO-Link
Total deviation over temperature range
Temperature range total deviation -25...15°C Characteristics deviation± 0,15 % der Spanne / 10 K 15...80°C Characteristics deviation 80...150°C Characteristics deviation± 0,2 % der Spanne / 10 K
Damping for the analogue output dAA [s]
0...99.99
Long-term stability [% of the span]
<± 0,1; (Turn down 1:1; per year)
IO-Link functions (acyclical)
application specific tag; internal temperature; operating hours counter; switching cycles counter; Pressure peak counter
Required master port type
A
Pressure rating
4000 mbar 1606 inH2O 400 kPa
SIO mode
yes
Profiles
Identification and Diagnosis (0x4000), Measurement Data Channel (0x800A)
Media
viscous media and liquids with suspended particles; liquids and gases
Min. bursting pressure
30000 mbar 12044 inH2O 3000 kPa
SDCI standard
IEC 61131-9
Number of digital outputs
2
Reset point rP
-5...99.9 mbar -2.01...40.09 inH2O -0.5...9.99 kPa
Min. insulation resistance [MΩ]
100; (500 V DC)
Switching frequency DC [Hz]
125
Step response time analogue output [ms]
7, 30
Ambient temperature [°C]
-25...80
Tightening torque [Nm]
35
Resolution [K]
0.2
Min. response time of switching output (dAP) [ms]
3
Factory setting
SP1 =25 mbar rP1 = 23 mbar SP2 = 75 mbar rP2 = 73 mbar ASP = 0 mbar AEP = 100 mbar dAP = 2.00 s dAA =2.00 s
Permanent current rating of switching output DC [mA]
100
Analogue start point
-5...80 mbar -2.01...32.12 inH2O -0.5...8 kPa
Output signal
switching signal; analogue signal; IO-Link
Protection class
III
Accuracy [K]
± 2,5+ (0,08 x ( Umgebungstemperatur - Mediumtemperatur ))
Power-on delay time [s]
< 0.5, < 1
Digital Display Screen Type
LED
Intrinsic Safety
Not Specified Intrinsically Safe
Overpressure
4000 mbar
Output Power
100 mA DC; 2 VDC
Input Voltage
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
Burst Pressure
30000 mbar
Pressure Measurement - Minimum
-5 mbar
Pressure Measurement - Maximum
100 mbar
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-25 Degrees C
Series
PI17

Description

Indicating Pressure Transmitter, Output 100 mA DC; 2 VDC, Process Connection Gender Male, Process Connection Size 1 in, Maximum Pressure 100 mbar, Minimum Pressure -5 mbar, Accuracy +/-.5, IP Rating IP67, IP68, IP69K, Number of Wires 2, 3, Display Units in H20, kPa, mbar, Fitting Material 17-4PH Stainless Steel/316 Stainless Steel, Display Screen Type LED, Series PI17, Display Type Digital, Electrical Connections 4-Pin M12 Connector, Housing Material Stainless Steel, Burst Pressure 30000 mbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.