Item
Indicating Pressure Transmitter
Power Required
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
Process Connection
1 in BSPP
Electrical Connection
4-Pin M12 Connector
Display
Display unit LED, green switching status LED, yellow function display alphanumeric display, 4-digit measured values alphanumeric display, 4-digit
IP Rating
IP67, IP68, IP69K
Wetted Materials
316L Stainless Steel, Ceramic, PTFE
Standards
3A, ACS, CE, EC 1935/2004, EHEDG Certified, FCM, FDA, IO-Link, Reg31, UKCA, UL Listed
Housing Material
Stainless Steel
Pressure Units
inH2O, kPA, mbar, psi
Features
High Temperature Resistance and High Protection Rating, Hygienic, Flush Design, Programmable Analog and Switching Output, Resistant to High-Pressure Cleaning with Aggressive Cleaning Agents, Robust Stainless Steel Design for the Requirements of the Food and Beverage Industry
Minimum Pressure
-50 mbar
Process Connection Type
BSPP
Response Time
3 msec, 7 msec, 30 msec
Maximum Pressure
1,000 mbar
Minimum Operating Temperature
-25 Degrees C
Display Units
in H20, kPa, mbar, psi
Fitting Material
17-4PH Stainless Steel/316 Stainless Steel
For Use With Media Type
Gases, Liquids, Suspended Particles
Process Connection Gender
Male
Maximum Operating Temperature
80 Degrees C
Electrical Connections
4-Pin M12 Connector
Storage Temperature Range
-40 Degrees to 100 Degrees C
Pressure rating
10000 mbar 145 psi 1000 kPa
Accuracy [K]
± 2,5+ (0,08 x ( Umgebungstemperatur - Mediumtemperatur ))
Characteristics deviation [% of the span]
<± 0,2; (DIN IEC EN 62828-1 incl. zero point and span error, non-linearity, hysteresis; Turn down 1:1)
Vacuum resistance [mbar]
-1000
Switch point accuracy [% of the span]
<± 0,2; (DIN EN IEC 62828-1; Turn down 1:1)
Set point SP
-49...1000 mbar -0.7...14.5 psi -19.5...401.5 inH2O -4.9...100 kPa
Communication interface
IO-Link
Operating voltage [V]
20...30 DC, 18...30 DC
Ambient temperature [°C]
-25...80
Electrical design
PNP/NPN
Damping process value dAP [s]
0...99.99
Linearity deviation [% of the span]
<± 0,15; (Turn down 1:1)
Number of analogue outputs
1
UL approval
UL Approval no. J048 File number UL E174189
Total deviation over temperature range
Temperature range total deviation -25...15°C Characteristics deviation± 0,05 % der Spanne / 10 K 15...80°C Characteristics deviation 80...150°C Characteristics deviation± 0,1 % der Spanne / 10 K
Number of digital outputs
2
Required master port type
A
Medium temperature [°C]
-25...150
Output signal
switching signal; analogue signal; IO-Link
SDCI standard
IEC 61131-9
Hysteresis deviation [% of the span]
<± 0,15; (Turn down 1:1)
Switching frequency DC [Hz]
125
In steps of
1 mbar 0.01 psi 0.1 inH2O 0.1 kPa
Measuring range
-50...1000 mbar -0.72...14.5 psi -20...401.5 inH2O -5...100 kPa, -25...150°C -13...302°F
Materials
stainless steel (1.4404 / 316L); FKM; PTFE; PBT; PEI; PFA
IO-Link functions (acyclical)
application specific tag; internal temperature; operating hours counter; switching cycles counter; Pressure peak counter
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Tightening torque [Nm]
35
Step response time analogue output [ms]
30, 7
Permanent current rating of switching output DC [mA]
100
Storage temperature [°C]
-40...100
Min. insulation resistance [MΩ]
100; (500 V DC)
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
IO-Link resolution temperature [K]
0.2
Min. bursting pressure
30000 mbar 435 psi 3000 kPa
Min. process cycle time [ms]
5.6
Min. difference between SP and rP
2 mbar 0.03 psi 0.6 inH2O 0.2 kPa
Max. voltage drop switching output DC [V]
2
Power-on delay time [s]
< 0.5, < 1
Analogue end point
150...1000 mbar 2.18...14.5 psi 60.2...401.5 inH2O 15...100 kPa
Total number of outputs
2
Factory setting
SP1 =250 mbar rP1 = 230 mbar SP2 = 750 mbar rP2 = 730 mbar ASP = 0.00 mbar AEP = 1000 mbar dAP = 2.00 s dAA =2.00 s
Type of pressure
relative pressure; vacuum
Reverse polarity protection
yes
Media
viscous media and liquids with suspended particles; liquids and gases
Long-term stability [% of the span]
<± 0,1; (Turn down 1:1; per year)
Analogue current output [mA]
4...20, invertible; (scalable)
Analogue start point
-50...800 mbar -0.73...11.6 psi -20.1...321.2 inH2O -5...80 kPa
Application
flush mountable for the food and beverage industry
Special feature
Gold-plated contacts
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Type of short-circuit protection
pulsed
Min. response time of switching output (dAP) [ms]
3
Damping for the analogue output dAA [s]
0...99.99
Display unit
mbar; psi; kPa; inH2O
Protection
IP 67; IP 68; IP 69K
Profiles
Identification and Diagnosis (0x4000), Measurement Data Channel (0x800A)
IO-Link process data (cyclical)
function bit length pressure 32 temperature 32 device status 4 binary switching information 2
Materials (wetted parts)
ceramics (99.9 % Al2O3); stainless steel (1.4435 / 316L); surface characteristics: Ra < 0,4 / Rz 4; PTFE
Min. pressure cycles
100 million
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Max. load [Ω]
300, (Ub - 10 V) / 21,5 mA; 650 Ω (Ub = 24 V)
IO-Link resolution pressure [mbar]
0.05
Reset point rP
-50...999 mbar -0.73...14.48 psi -20.1...400.9 inH2O -5...99.9 kPa
Dynamic response T05 / T09 [s]
< 35 / < 135; (DIN EN 60751 water ; > 0,9 m/s)
Current consumption [mA]
3.5...21.5, 5...45; (430 bei max. Laststrom)
Output function
normally open / normally closed; (parameterisable)
Short-circuit protection
yes
Transmission type
COM2 (38,4 kBaud)
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Intrinsic Safety
Not Specified Intrinsically Safe
Operating Temperature - Minimum
-25 Degrees C
Pressure Measurement - Minimum
-50 mbar
Operating Temperature - Maximum
80 Degrees C
Digital Display Screen Type
LED
Output Power
100 mA DC; 2 VDC
Input Voltage
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
Pressure Measurement - Maximum
1,000 mbar