Item
Indicating Pressure Transmitter
Power Required
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
Process Connection
1 in BSPP
Electrical Connection
4-Pin M12 Connector
Display
Display unit LED, green switching status LED, yellow function display alphanumeric display, 4-digit measured values alphanumeric display, 4-digit
IP Rating
IP67, IP68, IP69K
Housing Material
Stainless Steel
Wetted Materials
316L Stainless Steel, Ceramic, PTFE
Standards
3A, ACS, CE, EC 1935/2004, EHEDG Certified, FCM, FDA, IO-Link, Reg31, UKCA, UL Listed
Minimum Operating Temperature
-25 Degrees C
Features
High Temperature Resistance and High Protection Rating, Hygienic, Flush Design, Programmable Analog and Switching Output, Resistant to High-Pressure Cleaning with Aggressive Cleaning Agents, Robust Stainless Steel Design for the Requirements of the Food and Beverage Industry
For Use With Media Type
Gases, Liquids, Suspended Particles
Process Connection Type
BSPP
Maximum Operating Temperature
80 Degrees C
Pressure Units
bar, Mpa, psi
Display Units
bar, Mpa, psi
Process Connection Gender
Male
Fitting Material
17-4PH Stainless Steel/316 Stainless Steel
Electrical Connections
4-Pin M12 Connector
Response Time
3 msec, 7 msec, 30 msec
Storage Temperature Range
-40 Degrees to 100 Degrees C
Number of digital outputs
2
Vacuum resistance [mbar]
-1000
Permanent current rating of switching output DC [mA]
100
Dynamic response T05 / T09 [s]
< 35 / < 135; (DIN EN 60751 water ; > 0,9 m/s)
Analogue current output [mA]
4...20, invertible; (scalable)
Analogue end point
1...10 bar 14.5...145 psi 0.1...1 MPa
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Application
flush mountable for the food and beverage industry
Min. response time of switching output (dAP) [ms]
3
Ambient temperature [°C]
-25...80
Materials
stainless steel (1.4404 / 316L); FKM; PTFE; PBT; PEI; PFA
Min. pressure cycles
100 million
Tightening torque [Nm]
35
Set point SP
-0.99...10 bar -14.3...145 psi -0.099...1 MPa
Medium temperature [°C]
-25...150
Long-term stability [% of the span]
<± 0,1; (Turn down 1:1; per year)
Protection
IP 67; IP 68; IP 69K
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Min. bursting pressure
150 bar 2175 psi 15 MPa
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
IO-Link resolution pressure [bar]
0.0005
Electrical design
PNP/NPN
Special feature
Gold-plated contacts
Min. process cycle time [ms]
5.6
Transmission type
COM2 (38,4 kBaud)
In steps of
0.01 bar 0.1 psi 0.001 MPa
Factory setting
SP1 = 2.50 bar rP1 = 2.30 bar SP2 = 7.50 bar rP2 = 7.30 bar ASP = 0.00 bar AEP = 10.00 bar dAP = 0.06 s dAA = 0.06 s
Pressure rating
50 bar 725 psi 5 Mpa
Type of pressure
relative pressure; vacuum
IO-Link functions (acyclical)
application specific tag; internal temperature; operating hours counter; switching cycles counter; Pressure peak counter
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Power-on delay time [s]
< 0.5, < 1
Reverse polarity protection
yes
SDCI standard
IEC 61131-9
Switch point accuracy [% of the span]
<± 0,2; (DIN EN IEC 62828-1; Turn down 1:1)
Damping for the analogue output dAA [s]
0...99.99
Max. voltage drop switching output DC [V]
2
Profiles
Identification and Diagnosis (0x4000), Measurement Data Channel (0x800A)
Total deviation over temperature range
Temperature range total deviation -25...15°C Characteristics deviation± 0,05 % der Spanne / 10 K 15...80°C Characteristics deviation 80...150°C Characteristics deviation± 0,1 % der Spanne / 10 K
Number of analogue outputs
1
IO-Link resolution temperature [K]
0.2
Communication interface
IO-Link
Analogue start point
-1...8 bar -14.5...116 psi -0.1...0.8 MPa
Damping process value dAP [s]
0...99.99
Linearity deviation [% of the span]
<± 0,15; (Turn down 1:1)
Short-circuit protection
yes
Display unit
bar; psi; MPa
UL approval
UL Approval no. J048 File number UL E174189
Accuracy [K]
± 2,5+ (0,08 x ( Umgebungstemperatur - Mediumtemperatur ))
Storage temperature [°C]
-40...100
Reset point rP
-1...9.99 bar -14.5...144.8 psi -0.1...0.999 MPa
Required master port type
A
Min. difference between SP and rP
0.02 bar 0.3 psi 0.002 MPa
Output signal
switching signal; analogue signal; IO-Link
Type of short-circuit protection
pulsed
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Media
viscous media and liquids with suspended particles; liquids and gases
Switching frequency DC [Hz]
125
Total number of outputs
2
Min. insulation resistance [MΩ]
100; (500 V DC)
Step response time analogue output [ms]
7, 30
Operating voltage [V]
18...30 DC, 20...30 DC
IO-Link process data (cyclical)
function bit length pressure 32 temperature 32 device status 4 binary switching information 2
Current consumption [mA]
3.5...21.5, 5...45; (430 bei max. Laststrom)
Max. load [Ω]
300, (Ub - 10 V) / 21,5 mA; 650 Ω (Ub = 24 V)
Hysteresis deviation [% of the span]
<± 0,15; (Turn down 1:1)
Measuring range
-1...10 bar -14.6...145 psi -0.1...1 MPa, -25...150°C -13...302°F
Characteristics deviation [% of the span]
<± 0,2; (DIN IEC EN 62828-1 incl. zero point and span error, non-linearity, hysteresis; Turn down 1:1)
Output function
normally open / normally closed; (parameterisable)
Materials (wetted parts)
ceramics (99.9 % Al2O3); stainless steel (1.4435 / 316L); surface characteristics: Ra < 0,4 / Rz 4; PTFE
Operating Temperature - Maximum
80 Degrees C
Output Power
100 mA DC; 2 VDC
Pressure Measurement - Maximum
10 bar
Operating Temperature - Minimum
-25 Degrees C
Digital Display Screen Type
LED
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
-1 bar
Input Voltage
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)