Zoro Homepage

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R212

  • Zoro # G112470651


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
IP Rating
IP67
Electrical Connection
M12
Series
I7R Ring Sensor
Overall Depth
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R212
Zoro #
G112470651
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
20 mm
Overall Width
35 mm
Resolution of Steel Ball Diameter
1 mm
Ring Inside Diameter
20 mm
Overall Height
60 mm

Details

Item
Proximity Sensor
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
IP Rating
IP67
Electrical Connection
M12
Series
I7R Ring Sensor
Output Circuit Current - Maximum
200 mA
Includes Indicator Lights
Indicator Lights Included
Number of Pins
3
Load Current - Maximum
200 mA
Style
Inductive, Ring
NEMA Enclosure Rating
12, 13, 4X
Electrical Installation Type
Direct Connector
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Body Material
Polyamide
Output Circuit Type
NPN
Output Circuit Contact Form
NO/NC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
3
DC Voltage Rating
10-35V DC
Output Circuit Voltage - Maximum
33 V DC
Features
Insensitive to Dirt, Static Operating Principle

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.