Zoro Homepage

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R215

  • Zoro # G812470630


product price: $266.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
Features
Insensitive to Dirt, Static Operating Principle
Output Circuit Contact Form
NO/NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R215
Zoro #
G812470630
UPC #
-
Country of Origin
Germany

Dimensions

Ring Inside Diameter
25 mm
Overall Depth
20 mm
Overall Height
60 mm
Resolution of Steel Ball Diameter
1 mm
Overall Width
35 mm

Details

Item
Proximity Sensor
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
Features
Insensitive to Dirt, Static Operating Principle
Output Circuit Contact Form
NO/NC
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
PNP
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
3
Load Current - Maximum
200 mA
Number of Pins
3
Includes Indicator Lights
Indicator Lights Included
Output Circuit Current - Maximum
200 mA
NEMA Enclosure Rating
12, 13, 4X
Body Material
Polyamide
DC Voltage Rating
10-35V DC
AC Voltage Rating
Not Rated
Series
I7R Ring Sensor
Output Circuit Voltage - Maximum
33 V DC
Electrical Installation Type
Direct Connector
Style
Inductive, Ring

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.