Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R216

  • Zoro # G412470641


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
IP Rating
IP67
Series
I7R Ring Sensor
DC Voltage Rating
10-35V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I7R216
Zoro #
G412470641
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
35 mm
Overall Depth
20 mm
Resolution of Steel Ball Diameter
1 mm
Overall Height
60 mm
Ring Inside Diameter
25 mm

Details

Item
Proximity Sensor
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Electrical Connection
M12
IP Rating
IP67
Series
I7R Ring Sensor
DC Voltage Rating
10-35V DC
Load Current - Maximum
200 mA
Body Material
Polyamide
Output Circuit Voltage - Maximum
33 V DC
Output Circuit Current - Maximum
200 mA
NEMA Enclosure Rating
12, 13, 4X
Output Circuit Number of Wires
3
Style
Inductive, Ring
AC Voltage Rating
Not Rated
Number of Pins
3
Output Circuit Type
NPN
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
Output Circuit Contact Form
NO/NC
Includes Indicator Lights
Indicator Lights Included
Features
Insensitive to Dirt, Static Operating Principle
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.