Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R205

  • Zoro # G212470735


product price: $251.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Electrical Connection
M12
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Style
Inductive, Ring
Overall Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I7R205
Zoro #
G212470735
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
35 mm
Ring Inside Diameter
15 mm
Overall Height
60 mm
Resolution of Steel Ball Diameter
2 mm
Overall Depth
20 mm

Details

Item
Proximity Sensor
IP Rating
IP67
Electrical Connection
M12
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Style
Inductive, Ring
Output Circuit Number of Wires
3
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
200 mA
Output Circuit Type
PNP
AC Voltage Rating
Not Rated
Features
Insensitive to Dirt, Static Operating Principle
Output Circuit Voltage - Maximum
33 V DC
Number of Pins
3
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NO/NC
Series
I7R Ring Sensor
Output Circuit Current - Maximum
200 mA
Body Material
Polyamide
Electrical Installation Type
Direct Connector
DC Voltage Rating
10-35V DC
NEMA Enclosure Rating
12, 13, 4X

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.