Zoro Homepage

Industrial Gas Meter for Argon, Carbon Dioxide and Nitrogen, Flow, Temperature and Totalization

  • Mfr # SD6601

  • Zoro # G106694421


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Width
45 mm
Digital Readout
2
Length
300 mm
Voltage Range
20 - 30 V DC
Height
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD6601
Zoro #
G106694421
UPC #
-
Country of Origin
Germany

Dimensions

Width
45 mm
Length
300 mm
Height
71 mm
Connection Size
threaded connection 1/2" NPT
Cylinder Dia.
1/2 inch

Details

Item
Industrial gas meter
Digital Readout
2
Voltage Range
20 - 30 V DC
Cylinder Capacity
8...2648 scfh
Gas Type
Argon, carbon dioxide, nitrogen, compressed air

Description

Industrial gas counter/meter. Measurement of gas flow, consumption, pressure and gas temperature for argon (Ar), carbon dioxide (CO2), nitrogen (N2) and compressed air. Digital display with bright red/green identification of the acceptable range. Two digital PNP/NPN outputs, one analog 4-20 mA analog output. IO-Link. Measuring range 8...2648 scfh. Sensor is factory mounted in 300 mm long 1/2" diameter pipe with male 1/2" NPT threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.