Zoro Homepage

Industrial Gas Meter for Argon, Carbon Dioxide and Nitrogen, Flow, Temperature and Totalization

  • Mfr # SD8600

  • Zoro # G006694422


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Cylinder Dia.
2 x digital
Digital Readout
2
Voltage Range
1 x analog
Gas Type
18 - 30 V DC
Cylinder Capacity
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD8600
Zoro #
G006694422
UPC #
-
Country of Origin
Germany

Dimensions

Cylinder Dia.
2 x digital
Length
475 mm
Height
83 mm
Connection Size
2
Width
45 mm

Details

Item
Industrial gas meter
Digital Readout
2
Voltage Range
1 x analog
Gas Type
18 - 30 V DC
Cylinder Capacity
1 inch

Description

Industrial gas counter/meter. Measurement of gas flow, consumption, pressure and gas temperature for argon (Ar), carbon dioxide (CO2), nitrogen (N2) and compressed air. Digital display with bright red/green identification of the acceptable range. Two digital PNP/NPN outputs, one analog 4-20 mA analog output. IO-Link. Measuring range 14...3750 l/min. Sensor is factory mounted in 475 mm long 1" diameter pipe with male R1 threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.