Shop IFM
See all product information
Create Account
IO-Link Converter, 18-30V DC
- Mfr # DP1223
- Zoro # G322808459
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
IO-Link Connection Number of Poles
4
Minimum Ambient Temperature
-25 Degrees C
Maximum Ambient Temperature
70 Degrees C
Product Type
Converter
Analog Signal Output
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP1223
- Zoro #
- G322808459
- UPC #
- -
- Country of Origin
- Germany
Details
- IO-Link Connection Number of Poles
- 4
- Minimum Ambient Temperature
- -25 Degrees C
- Maximum Ambient Temperature
- 70 Degrees C
- Product Type
- Converter
- Analog Signal Output
- 0-10V
- Housing Material
- Polyamide
- Analog Connection Type
- M12
- IO-Link Connection Coding
- A
- Current Consumption
- 300 mA
- Operating Voltage
- 18 to 30V DC
- IO-Link Connection Type
- M12
- Analog Connection Number of Poles
- 4
- IO-Link Revision
- 1.1
- Item
- IO-Link Converter
- Standards
- IEC 61131-9
- Analog Signal Type
- Voltage
- Transmission Type
- COM2 (38.4 kBaud)
- IO-Link Connection Gender
- Male
- Protection Features
- IP67
- Communication Interface
- IO-Link
Description
IO-Link Converter, Communication Interface IO-Link, Current Consumption 300 mA, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 70 Degrees C, Minimum Ambient Temperature -25 Degrees C, Operating Voltage 18 to 30V DC, Product Type Converter, Protection Features IP67, Standards IEC 61131-9, Transmission Type COM2 (38.4 kBaud)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.