Zoro Homepage

IO-Link Master, 16 Inputs, 20 to 30VDC

  • Mfr # AL1102

  • Zoro # G208168417


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EN 61000-6-2, EN 61000-6-4, UKCA
Application
I/O Modules for Field Applications
Electrical Connection Type
M12 Connector
Transmission Type
COM1 (4.8 kBaud), COM2 (38.4 kBaud), COM3 (230.4 kBaud)
Operating Voltage
20 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1102
Zoro #
G208168417
UPC #
-
Country of Origin
Poland

Description

IO-Link Master, Application I/O Modules for Field Applications, Communication Interface Ethernet, IO-Link, Current Consumption 3,900 mA, Electrical Connection Type M12 Connector, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 16, Number of Digital Outputs 8, Operating Voltage 20 to 30V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.